Skip Content
LENS COVER WLDG INSIDE LT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS COVER WLDG INSIDE LT GREEN

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT5000.400
  • Mfr. Model # 5000.400
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Optrel e640, Miraplus, OSC Solarmatic, Satellite OSE, 1006.400, 1000.053, K60#
  • Item Inside Cover Lens, Light Green, 1.5 Shade Level for E640, Ose and Ose
  • Function Inside Cover Plate Tinted
  • Thickness 1mm
  • Characteristics Shade 1.5
  • Standards EN 175, (CE ECS, ANSI, AS/NZS, GOST-R), CSA Z94.3, EN 379
  • Plate Size 4.25" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list