Skip Content
LENS CLEANING BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS CLEANING BAG

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPC9802
  • Mfr. Model # 9802
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2536
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Lens Cleaning Bag
  • Dimensions 6.7" x 4.2" x 0.2"
  • Colour Black
  • Material Soft Microfiber
  • For Use With Safety Eyewear
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list