LENS CLEAN STATN DSPS 16OZFBG+WIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS CLEAN STATN DSPS 16OZFBG+WIPES

MAGIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSY1200FBG
  • Mfr. Model # 1200FBG
  • UNSPSC # 46181806
  • CATALOGUE PAGE # 2537
  • Shipping Weight 3.42 lbs

Product Details

Disposable lens cleaning station. Large economy size disposable lens cleaning station contains 1200 inter-folded tissues and one 16 oz. pump bottle of Magic anti-fog solution for plastic and glass lenses. Comes completely assembled and ready for use.

Technical Specs

  • Tissue Count 1,200
  • Tissue Size 5" x 8"

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list