LENS BRAZEAU BLK TORQUE SERS SMK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS BRAZEAU BLK TORQUE SERS SMK

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXB436
  • Mfr. Model # XB436
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.085 lbs

Technical Specs

  • Frame Colour Black
  • Lens Colour Smoke
  • Lens Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Temple Colour Black
  • Frame Material Nylon
  • Series Brazeau
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list