LENS AUTO DARKENING 2IN X 4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS AUTO DARKENING 2IN X 4-1/4IN

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW770-226
  • Mfr. Model # 770-226
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Any Helmet That Accepts Lenses
  • Characteristics Shade 10
  • Standards ANSI/CSA
  • Item Auto-darkening Fixed Shade
  • Function Auto-darkening
  • Plate Size 2" x 4"
  • Filter Shade 10
  • Helmet Accessory Grouping Filter Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list