Skip Content
LENS 50MM CLEAR CR39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS 50MM CLEAR CR39

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONL502
  • Mfr. Model # L502
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.02 lbs

Product Details

Cast resin cover plates offer good heat and scratch resistance but are not intended for use as a safety plate.

Technical Specs

  • For Use With Welding Helmets
  • Item Cr.39 Covers
  • Type Cast Resin
  • Function For Welding Helmet Filter Lenses
  • Characteristics Clear
  • Standards ANSI Z87.1
  • Plate Size 50 mm/pr

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List