LENS 50/50 UVEX MERCURY I/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS 50/50 UVEX MERCURY I/O

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1503
  • Mfr. Model # S1503
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.028 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Reflect 50
  • Series Mercury(TM)
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Temple Style Non-Adjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list