LENS, OUTER, BULLARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS, OUTER, BULLARD

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS40514B
  • Mfr. Model # 40514B
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2911
  • Shipping Weight 0.05 lbs

Product Details

Replacement lens for bullard 771R, outer plastic lens 0.015 inches thick.

Technical Specs

  • Item Outer Lens
  • Package Quantity 50
  • For Use With Respirators
  • Material Plastic
  • Size 0.015" Thickness
  • Type Replacement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list