LENOX LOCKER,GEAR,BEIGE, 30X21X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LENOX LOCKER,GEAR,BEIGE, 30X21X72

LENOX LOCKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD00314026
  • Mfr. Model # 00314026
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Product Details

Lenox(R) gear locker, Size 21 in. D x 36 in. W x 72 in. H. Beige. Ideal storage solution for fire and police departments, locker rooms, recreational clubs, etc. Made from tough durable plastic. Shipped fully assembled, for quick easy installation.

Technical Specs

  • Colour Beige

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list