Skip Content
LEGS WORKBENCH 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LEGS WORKBENCH 2/PK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSABL30
  • Mfr. Model # ABL30
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.1 lbs

Technical Specs

  • Depth 30"
  • Colour Industrial Gray
  • For Use With Butcher Block Maple, Shop Top, Plastic Laminate and Steel Tops
  • Material Steel
  • Finish Powder Coated
  • Item Straight Leg
  • Height 29" - 33"
  • Width 2"
  • Assembly Assembled
  • Load Capacity 4,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list