Skip Content
LEGS 15-3/4IN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEGS 15-3/4IN PR

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1101
  • Mfr. Model # 1101
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 3.0 lbs

Product Details

Replacement legs or extra legs for OTC push puller model 927. Length, 15-3/4 inches.

Technical Specs

  • Item Leg
  • Includes 2 Legs
  • For Use With Mfr. No. 927
  • End Cap Size (In.) 1 1/2
  • Reach 15-3/4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list