LEG PAIR ADJ 36IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEG PAIR ADJ 36IN 2/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS5W682
  • Mfr. Model # 5W682
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 40.0 lbs

Product Details

Heavy-duty work bench, 36 inch benches, adjustable leg pair, 36 inches, 2 per pack.

Technical Specs

  • Item Adjustable Leg Pair, 36", 2/Pk.
  • Colour Industrial Gray
  • Depth 36"
  • For Use With 36" D Tops
  • Finish Powder Coated
  • Height 29" to 33"
  • Includes Hardware
  • Material Steel
  • Width 2-3/4"
  • Load Capacity 4000 lbs.
  • Assembly Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list