Skip Content
LEG GAITERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEG GAITERS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFG101
  • Mfr. Model # DFG101
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2324
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Leg Protector
  • Material Kevlar/Nomex/Para-aramid (Upper: 60% Kevlar, 40% Nomex. Lower: 100% Para-Aramid)
  • Length 16-1/4"
  • Size Medium
  • Fabric Weight 8.0 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list