Skip Content
LEFT HAND ONLY WELDING GLOVE,14IN., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEFT HAND ONLY WELDING GLOVE,14IN.,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NHD5
  • Mfr. Model # 4NHD5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Russet
  • Item Welding Glove, Left Hand Only
  • Lining Material Cotton
  • Cuff 13" Gauntlet
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • Cuff Material Split Cowhide Leather
  • Leather Palm Type Split
  • Design Contains Natural Oils that Keep the Glove Soft and Comfortable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list