Skip Content
LEFT HAND END CAP,3 IN. W,2-11/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEFT HAND END CAP,3 IN. W,2-11/16 I

HEATRIM AMERICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E956
  • Mfr. Model # 2E956
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Left Hand Solid End Cap
  • Colour White
  • Mounting Type Surface
  • Fits Heaters Mfr. No. RB-5-A
  • Cabinet Depth 2-11/16"
  • Cabinet Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list