LED60 HAND HELD 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LED60 HAND HELD 15FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLE60-15
  • Mfr. Model # LE60-15
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

LED hand-held lamp. 15 ft. cord. Thermoplastic housing. Energy efficient, high intensity LED lamps stay cool in use and provide an average life of 100,000 hours.

Technical Specs

  • Features 12V DC Automotive Task Light, On-Off Switch, Swivel Hook, Finger Grips, Auto Accessory Plug End. High Visibility Yellow with Reflector Back
  • Colour Yellow
  • Includes Hanging Hook, Pouch
  • Item LED Hand Lamp
  • Gauge/Conductor 18/2
  • Cord Length 15 ft.
  • Handle Plastic
  • Housing Material Plastic
  • NEMA Plug Configuration 1-15P
  • Standards CE
  • Power Source 12V DC
  • Lens Material Plastic
  • NEC Cord Designation SVT
  • Lumens 235

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list