Skip Content
LED WRKLT 2X1474 LUM TRIPOD 44W AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED WRKLT 2X1474 LUM TRIPOD 44W AC

DESIGNERS EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL1682
  • Mfr. Model # L1682
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.51 lbs

Technical Specs

  • Colour Green
  • Gauge/Conductor 18/3
  • Includes (2) Weatherproof Switches, SLED Base, Detachable Tripod
  • Voltage 125 V
  • Standards cULUS
  • Lumens 2948
  • Number of Lamp Heads 2
  • Features Cool to the Touch, 5200k Bright White Color Temperature, Shadow-free 120 Degrees Wide Angle Light Beam, Tripod Telescopes From 24" to 54"
  • Item Temporary Job Site Light
  • Lamp Included Yes
  • Lamp Watts 46
  • NEMA Plug Configuration 5-15 P
  • Rated Life 50,000 Hr.
  • NEC Cord Designation Sjtw
  • Replacement Lamp No
  • IP Rating IP54
  • Safety Rated Not Safety Rated
  • Light Source- Lighting LED
  • Type - Job Site Lighting Floor Stand
  • Max. Extension Height 64"
  • Cord Length - Job Site Lighting 5 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood
  • Power Source - Job Site Lighting Corded (AC)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list