Skip Content
LED WORKSTN LIGHT SURFACE MNT 43W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED WORKSTN LIGHT SURFACE MNT 43W

TAMETO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112979000
  • Mfr. Model # 112979000
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 17.0 lbs

Product Details

Machine Light, Electronic, LED Lamp Type, 43 Watts, Yes Switch, 120 - 250 Voltage, Yes Transformer, Silver Colour, Waterproof Yes, 10 ft. Cord Length, Yes Reflector, Material of Construction Anodized Aluminum, Mounting Type Mounting Frames Supplied, Cord Conductor US Plug, Special Features 50,000 Hours, Standards cETLus

Technical Specs

  • Colour Silver
  • Item Task and Workbench Light
  • Material of Construction Anodized Aluminium
  • Type Electronic
  • Mounting Type Mounting Frames Supplied
  • Cord Conductor US Plug
  • Cord Length 10 ft.
  • Lamp Type LED
  • Special Features 50,000 Hr.
  • Switch Yes
  • Transformer Yes
  • Voltage 100 - 240 V
  • Watts 33
  • Waterproof Yes
  • Standards Cetlus
  • Reflector Yes
  • Includes Fixed Brackets
  • Cord Type 3C/18 AWG
  • Manufacturers Warranty Length 12 yr. Warranty on Fixture, 5 yr. Warranty on LEDS
  • Beam Angle 80 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list