Skip Content
LED WORKSTN LIGHT SURFACE MNT 33W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED WORKSTN LIGHT SURFACE MNT 33W

TAMETO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112975000
  • Mfr. Model # 112975000
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 14.0 lbs

Product Details

Machine Light, Electronic, LED Lamp Type, 33 Watts, Yes Switch, 120 - 250 Voltage, Yes Transformer, Silver Colour, Waterproof Yes, 10 ft. Cord Length, Yes Reflector, Material of Construction Anodized Aluminum, Mounting Type Mounting Frames Supplied, Cord Conductor US Plug, Includes Swivel or Tilt Bracket, Special Features 50,000 Hours, Standards cETLus

Technical Specs

  • Colour Silver
  • Includes Fixed Brackets
  • Item Task and Workbench Light
  • Type Electronic
  • Material of Construction Anodized Aluminium
  • Cord Conductor US Plug
  • Lamp Type LED
  • Mounting Type Mounting Frames Supplied
  • Cord Length 10 ft.
  • Special Features 50,000 Hr.
  • Voltage 100 - 240 V
  • Switch Yes
  • Watts 26
  • Transformer Yes
  • Waterproof Yes
  • Reflector Yes
  • Standards Cetlus
  • Cord Type 3C/18 AWG
  • Manufacturers Warranty Length 11 yr. Warranty on Fixture, 5yr. Warranty on LEDS
  • Beam Angle 80 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list