LED WORKLT 350 LUM 2HR RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED WORKLT 350 LUM 2HR RECHARGEABLE

DESIGNERS EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL1313
  • Mfr. Model # L1313
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Technical Specs

  • Includes 125 V Home Charger, 6 ft. Cord
  • Lumens 350
  • Standards cULUS
  • Number of Lamp Heads 1
  • Features Rechargeable 12-V Portable Design , 2 Hours Run Time ,3 Hours Charge Time
  • Colour Green
  • Gauge/Conductor 12 V
  • Item Temporary Job Site Light
  • Lamp Included Yes
  • Voltage 125 V
  • Rated Life 50,000 Hr.
  • NEC Cord Designation 12 V
  • NEMA Plug Configuration 1-15 P
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list