LED WHITELIGHT 4IN GRMMT MOUNT 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED WHITELIGHT 4IN GRMMT MOUNT 24V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61E51
  • Mfr. Model # 61E51
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.37 lbs

Technical Specs

  • Depth 3/4"
  • Item Dome Lamp
  • Lamp Type LED
  • Colour White/Clear
  • Material Polycarbonate/Acrylic
  • Mounting Type Grommet
  • Shape Round
  • Volt Bulb 24
  • Lamp Life 3 Year
  • Diameter 4-5/16"
  • Termination Type Male Pin
  • Current Rating 0.3A
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list