Skip Content
LED WHITELIGHT 4IN GRMMT MOUNT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED WHITELIGHT 4IN GRMMT MOUNT 12V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61E41
  • Mfr. Model # 61E41
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.36 lbs

Product Details

4 inch LED Whitelight(TM) dome lamp. Uses 70% less power than incandescent options. Brighter than incandescent. Male pin connection.

Technical Specs

  • Depth 3/4"
  • Termination Type Male Pin
  • Item Grommet Mount LED
  • Diameter 4-5/16"
  • Colour White/Clear
  • Includes With Shock-Absorbing and Weatherproof Housing
  • Material Polycarbonate/Rubber
  • Shape Round
  • Mounting Type Grommet
  • Lamp Type LED
  • Volt Bulb 12
  • Used For Utility
  • Current Rating 0.6A
  • Sub-Category Forward Lighting
  • Lamp Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list