Skip Content
LED WH-LIGHT 4IN INTGRTD FLNGE 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED WH-LIGHT 4IN INTGRTD FLNGE 12V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61E11
  • Mfr. Model # 61E11
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Dome Lamp
  • Depth 1"
  • Colour White/Clear
  • Type Integrated Flange
  • Material Polycarbonate/Acrylic
  • Mounting Type Recessed
  • Lamp Type LED
  • Shape Round
  • Termination Type Male Pin
  • Volt Bulb 24
  • Lamp Life 3 Year
  • Diameter 5-19/32"
  • Current Rating 0.3A
  • Sub-Category Interior Lighting
  • Length 4.32"
  • Width .962"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List