LED WH-LIGHT 4IN INTGRTD FLNGE 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED WH-LIGHT 4IN INTGRTD FLNGE 12V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61E01
  • Mfr. Model # 61E01
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.44 lbs

Product Details

4 inch LED Whitelight(TM) dome lamp. Uses 70% less power than incandescent options. Integrated flange. Brighter than incandescent. Male pin connection.

Technical Specs

  • Depth 1"
  • Termination Type Male Pin
  • Item Integrated Flange LED
  • Diameter 5-3/5"
  • Colour White/Clear
  • Material Polycarbonate/Acrylic
  • Length 4.32"
  • Lamp Type LED
  • Width .962"
  • Mounting Type Recessed
  • Shape Round
  • Volt Bulb 12
  • Sub-Category Interior Lighting
  • Lamp Life 3 yr.
  • Current Rating 0.6A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list