Skip Content
LED WARNING LIGHT,RED,FULL BAR,48 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED WARNING LIGHT,RED,FULL BAR,48 I

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14R924
  • Mfr. Model # 14R924
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Base Material Reinforced Plastic
  • Height 4"
  • Includes Mounting Hardware
  • Colour Red
  • Item Low Profile Light Bar
  • Flash Type Various
  • Length 48"
  • Width 12"
  • Flashes per Minute Variable
  • Housing Material Reinforced Plastic
  • Mounting Bracket
  • Lamp Type GEN III LED
  • Lens Material Polycarbonate
  • Voltage 12VDC
  • Number of Heads 22
  • Lamp Life 50,000 hr.
  • Current Drawn 6.5A
  • Standards MEETS SAE J845 STANDAR Class I
  • Number of LEDs 88

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list