LED WARNING LIGHT,BLUE ,FULL BAR,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED WARNING LIGHT,BLUE ,FULL BAR,48

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14R923
  • Mfr. Model # 14R923
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Base Material Reinforced Plastic
  • Colour Blue
  • Height 4"
  • Includes Mounting Hardware
  • Item Low Profile Light Bar
  • Width 12"
  • Flash Type Various
  • Housing Material Reinforced Plastic
  • Lamp Type GEN III LED
  • Mounting Bracket
  • Flashes per Minute Variable
  • Length 48"
  • Voltage 12VDC
  • Lens Material Polycarbonate
  • Lamp Life 50,000 hr.
  • Number of Heads 22
  • Current Drawn 6.5A
  • Standards MEETS SAE J845 STANDAR Class I
  • Number of LEDs 88

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list