LED WALL PACK,FULL CUTOFF BEAMSPREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED WALL PACK,FULL CUTOFF BEAMSPREA

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33H475
  • Mfr. Model # 33H475
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 19.0 lbs

Product Details

Wall Pack, 69 Watts, 4,399 Lumens, 64.0 Lumens Per Watt, Fixture Voltage 100 - 277, Colour Temperature (K) 5,000K, Fixture Height 9 In., Fixture Width 13-5/8 In., Fixture Length 16-15/16 In., Housing Finish Bronze, Fixture Lens Material Tempered Glass, CRI 68, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Full Cutoff, Recommended Mounting Height 8-18 ft., Description/Special Features Multiple Conduit Access

Technical Specs

  • Colour Temp. 5,000K
  • Item Wall Pack
  • CRI 68
  • Includes MultipleConduit Accesses
  • Description/Special Features Multiple Conduit Access
  • Housing Finish Bronze
  • Housing Material Die Cast Aluminum
  • Lumens 4,399
  • Watts 69
  • Standards cETLus: FCC: DesignLights Consortium listed
  • Light Distribution Full Cutoff
  • Lumens Per Watt 64.0
  • Recommended Mounting Height 8-18 ft.
  • Fixture Height 9"
  • Fixture Voltage 100 - 277
  • Fixture Lens Material Tempered Glass
  • Fixture Length 16-15/16"
  • Fixture Width 13-5/8"
  • Fixture Rated Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list