close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
LED WALL LUMINAIRE W PHOTO 120 277
- Item # ABR217C5P
- Mfr. Model # 217C5P
- UNSPSC # 39111613
- CATALOGUE PAGE # N/A
- Shipping Weight 3.74 lbs
Product Details
Wall Pack, 19 Watts, 1,000 Lumens, 54.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWS, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 10 ft., Standards UL, Includes Photocell
Technical Specs
- Item Wall Pack
- Includes Photocell
- Colour Temp. 5,000K
- Lumens 1,000
- Standards UL
- Light Distribution Spread
- Lumens Per Watt 54.0
- Housing Finish Powder Coat Paint
- Series TWS
- Recommended Mounting Height 10 ft.
- Fixture Height 13-9/16"
- Fixture Length 4-1/8"
- Fixture Lens Material Glass
- Fixture Voltage 120 - 277
- Fixture Width 9-27/32"
- Fixture Rated Life 100,000 hr.
- Operating Temp. Range -30 Degrees C - 40 Degrees C
- Warranty 5 yr.
- LED Replacement For 70 W HPS/MH
Compliance and Restrictions
-
None