!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED VERTEX BLUE

LED VERTEX BLUE

GROTE

LED VERTEX BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED VERTEX BLUE

LED VERTEX BLUE

GROTE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRO77935
  • Mfr. Model # 77935
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Ultra small, self-contained, hemispheric LED light, for surface mount or internal mount within composite headlight, cornering lights and taillight assemblies. 25 Scan-Lock(TM) flash patterns, includes synchronize feature for alternating & synchronous flashing of multiple lamps. Simple installation.

Technical Specs

  • Item LED Strobe Light Head
  • Light Output Not Rated
  • Flashes per Minute Variable
  • Voltage 10 - 16 VDC
  • Height 1"
  • Width 1-5/9"
  • Base Material Polycarbonate
  • Standards Class V
  • Colour Blue
  • Lamp Life 2 Years
  • Mounting Permanent
  • Diameter 1-1/4"
  • Length 2-1/4"
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Includes Synchronize Feature

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list