Skip Content
LED VERTEX AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED VERTEX AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77933
  • Mfr. Model # 77933
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.3 lbs

Product Details

Ultra small, self-contained, hemispheric LED light, for surface mount or internal mount within composite headlight, cornering lights and taillight assemblies. 25 Scan-Lock(TM) flash patterns, includes synchronize feature for alternating & synchronous flashing of multiple lamps. Simple installation.

Technical Specs

  • Includes Synchronize Feature
  • Base Material Polycarbonate
  • Colour Yellow
  • Item LED Strobe Light Head
  • Height 1"
  • Length 2-1/4"
  • Width 1-5/9"
  • Flashes per Minute Variable
  • Mounting Permanent
  • Housing Material Polycarbonate
  • Voltage 10 - 16 VDC
  • Standards Class V
  • Lens Material Polycarbonate
  • Light Output Not Rated
  • Diameter 1-1/4"
  • Lamp Life 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list