LED ULTRA BRIGHT RED T1 LEADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LED ULTRA BRIGHT RED T1 LEADED

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17099631
  • Mfr. Model # 17099631
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth N/A
  • Height N/A
  • Gas Type N/A
  • Features N/A
  • Includes N/A
  • Item N/A
  • Width N/A
  • Alarm Setting N/A
  • Display N/A
  • Housing Colour N/A
  • Standards N/A
  • Operating Temp. Range N/A
  • Battery Life N/A
  • Resolution N/A
  • Sensor Range N/A
  • Detects N/A
  • Alarm Type N/A
  • PID Ionization Energy Level N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list