Skip Content
LED TUBE,4FT,INTEGRATEDPOWER,3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED TUBE,4FT,INTEGRATEDPOWER,3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33L575
  • Mfr. Model # 33L575
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Bulb Designation LED T8 18W/1400 48" G13
  • Lumens 1400
  • Bulb Shape T8
  • Item LED Lamp
  • Watts 18.0
  • Voltage 100 - 277
  • Standards Meets 2012 Lighting Legislation Energy, UL Classfied
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,500 K
  • Average Bulb Life 35,000 hr.
  • Bulb Beam Angle 107 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 48"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable No
  • Three-Way No
  • Bulb Technology LED
  • Bulb Power Source Requires Separate Ballast
  • For Enclosed Fixtures Yes
  • High Output Yes
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Rough Service No
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 1-3/64"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. 10 Degrees C
  • Bulb Operating Temp. Range -20 Degrees C - 50 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list