Skip Content
LED TROFFER,4000K,4000L,44W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TROFFER,4000K,4000L,44W

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y223
  • Mfr. Model # 43Y223
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Colour Temp. 4,000K
  • Item LED Troffer
  • CRI 90
  • Lumens 4,000
  • Standards cULus Listed for damp locations, DLC Qualified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lumens Per Watt 90.0
  • Fixture Height 4-3/4"
  • Fixture Width 23-45/64"
  • Fixture Length 47-45/64"
  • Fixture Voltage 120 - 277
  • Fixture Temp. Range 0 Degrees C - 35 Degrees C
  • Fixture Rated Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list