Skip Content
LED TROFFER,4000K,4000L,44W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TROFFER,4000K,4000L,44W

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y219
  • Mfr. Model # 43Y219
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Colour Temp. 4,000K
  • Item LED Troffer
  • CRI 90
  • Lumens 4,000
  • Standards cULus Listed for damp locations, DLC Qualified
  • Lumens Per Watt 90.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Fixture Voltage 120 - 277
  • Fixture Length 47-45/64"
  • Fixture Height 4-3/4"
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range 0 Degrees C - 35 Degrees C
  • Fixture Width 23-45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list