LED TROFFER,3500K,4000L,44W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED TROFFER,3500K,4000L,44W

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y218
  • Mfr. Model # 43Y218
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Colour Temp. 3,500K
  • Item LED Troffer
  • Lumens 4,000
  • Standards cULus Listed for damp locations, DLC Qualified
  • Fixture Height 4-3/4"
  • Lumens Per Watt 90.0
  • Fixture Voltage 120 - 277
  • Fixture Length 47-45/64"
  • Fixture Temp. Range 0 Degrees C - 35 Degrees C
  • Fixture Width 23-45/64"
  • Fixture Rated Life 50,000 hr.
  • Lamp Type - Fixtures T8
  • Fixture Item Recessed Troffer
  • Max. Fixture Wattage 44.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list