Skip Content
LED TROFFER,3500K,3200L,35W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TROFFER,3500K,3200L,35W

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y206
  • Mfr. Model # 43Y206
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item LED Troffer
  • Colour Temp. 3,500K
  • CRI 90
  • Lumens 3,200
  • Lumens Per Watt 90.0
  • Standards cULus Listed for damp locations, DLC Qualified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Fixture Voltage 120 - 277
  • Fixture Length 23-45/64"
  • Fixture Height 4-3/4"
  • Fixture Width 23-45/64"
  • Fixture Temp. Range 0 Degrees C - 35 Degrees C
  • Fixture Rated Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list