LED TRIANGULAR HIGH COUNT BUS AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED TRIANGULAR HIGH COUNT BUS AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG5053
  • Mfr. Model # G5053
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Marker Lamp
  • Includes Mounting Gasket
  • Depth 1-3/5"
  • Length 3-1/2"
  • Colour Yellow
  • Material Polycarbonate
  • Type School Bus Wedge
  • Lamp Type LED
  • Width 2-3/4"
  • Shape Triangle
  • Used For Replacement
  • Volt Bulb 12
  • Termination Type Hardwired
  • Number of Bulbs 15
  • Current Rating 0.1A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list