Skip Content
LED TRBL LIGHT 120W EQ 6HR RECHRGBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TRBL LIGHT 120W EQ 6HR RECHRGBL

DESIGNERS EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL1925
  • Mfr. Model # L1925
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Length 14-1/2"
  • Lamp Type LED
  • Includes 125 V Home Charger, 12 V Car Charger
  • Standards cULus
  • Lens Material Polycarbonate
  • Lumens 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list