Skip Content
LED TRAILER LIGHTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TRAILER LIGHTING KIT

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11980
  • Mfr. Model # 11980
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 2.38 lbs

Product Details

LED 2 Rectangular Towing Light Kit, 2 amber side markers, over 80 inch submersible trailer light kit.

Technical Specs

  • Includes (2) Rectangular LED Lamps with Side Marker, 80" Wire, Hardware
  • Item LED Towing Light Kit
  • Shape Rectangle
  • Lamp Type LED
  • Mounting Type Hard Wire
  • Sub-Category Connector/Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list