LED TASK/SPOT LIGHT W/LASER MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED TASK/SPOT LIGHT W/LASER MAGNET

DESIGNERS EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL1407
  • Mfr. Model # L1407
  • UNSPSC # 39112012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black, Red, Blue, Silver
  • Includes 4 Position Switch (spot, Task, Laser, Off), Anti-roll Machined Aluminium Body, Magnet in Base, Hanging Clip
  • Lumens 32/16
  • Number of Lamp Heads 1
  • Features The 16 LED Area Function Emits 32 Lumens of Clear Bright Light. The 8 LED Spot Function Emits 16 Lumens Bright Directional Light. Red Laser Pointer Function. Heavy-duty Base Magnet Provides Hands Free Convenience.
  • Item Temporary Job Site Light
  • Lamp Included Yes
  • Voltage 125 V
  • Rated Life 6/12 Hr.
  • Standards cULUS
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list