Skip Content
LED TASK LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TASK LIGHTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNT3
  • Mfr. Model # 6MNT3
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 1205
  • Shipping Weight 5.75 lbs

Product Details

Round magnifier light. Gooseneck, magnification 2, cord conductor 2, colour black, arm length 18 in., overall length 18 in., cord length 8 ft., watts 1, lamp included, lamp type LED, lens diameter 4 in., base weighted base, clamp on, or screw on to 3/8 in., metal post, special features 50,000 hrs min. life, frameless magnifier 2x general 10x spot magnification.

Technical Specs

  • Includes Lamp
  • Colour Black
  • Item LED Light Kit w/Magnification Lens
  • Type Gooseneck
  • Cord Length 8 ft.
  • Cord Conductor 2
  • Lamp Included Yes
  • Overall Length 18"
  • Lamp Type LED
  • Base Weighted Base, Clamp On, or Screw On to 3/8" Metal Post
  • Magnification 2
  • Watts 1
  • Standards CE
  • Lens Diameter 4"
  • Special Features 50,000 hr. Minimum Life, Frameless Magnifier-2X General /10X Spot Magnification
  • Arm Length 18"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List