LED TASK LIGHT,GOOSNECK,120/240V,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED TASK LIGHT,GOOSNECK,120/240V,10

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CJA8
  • Mfr. Model # 3CJA8
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.62 lbs

Technical Specs

  • Colour Black
  • Includes Lamp
  • Item Task Light
  • Cord Conductor 18/2
  • Cord Length 10 ft.
  • Lamp Type LED
  • Watts 3 x 3
  • Voltage 120/240
  • Waterproof Yes
  • Overall Reach 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list