Skip Content
LED TASK LIGHT,GOOSENECK,24V,6 DEG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED TASK LIGHT,GOOSENECK,24V,6 DEG,

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CHZ9
  • Mfr. Model # 3CHZ9
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.66 lbs

Technical Specs

  • Item Task Light
  • Cord Length 18 ft.
  • Includes Lamp, Fixed Head
  • Lamp Type LED
  • Type Gooseneck
  • Voltage 24
  • Special Features Fixed Head
  • Watts 1 x 3
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Colour Black
  • Cord Conductor 18/2
  • Waterproof Yes
  • Overall Reach 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list