Skip Content
Discontinued with Replacement
LED TASK LAMP 15FT 50LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED TASK LAMP 15FT 50LED

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLET50-15G
  • Mfr. Model # LET50-15G
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs
Suggested Replacement Product
LIGHT 32SMD 350L 15FT CORD,MAG,HOOK

Price: NA

Product Details

LED hand-held lamp. 15 ft. cord. Thermoplastic housing. Energy efficient, high intensity LED lamps stay cool in use and provide an average life of 100,000 hours.

Technical Specs

  • Item LED Hand Lamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list