LED TASK LAMP 10FT 100LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LED TASK LAMP 10FT 100LED

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLEP100
  • Mfr. Model # LEP100
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Adjustable free standing LED floodlight with 100 high intensity LED lamps. Provides crisp white light and uses a fraction of the power draw of a standard incandescent lamp to provide the same light output. Unit rotates 360 degree. Bracket can also mount t

Technical Specs

  • Item LED Floodlight
  • Lamp Type
  • Cord Length 10 ft.
  • Cord Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list