LED SURFACE MOUNT LIGHTHEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED SURFACE MOUNT LIGHTHEAD

WHELEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WHNRSA03ZCR
  • Mfr. Model # RSA03ZCR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.22 lbs

Product Details

A highly intense and effective surface mount light module. Fully encapsulated for moisture and vibration resistance. Smart-LED(R) design requires no external flasher: includes 5 built-in Scan-Lock(TM) flash patterns.

Technical Specs

  • Standards SAE J595
  • Item TIR3(TM) Super-LED(TM), Amber
  • Fixture Height 1-1/8"
  • Fixture Length 3-1/2"
  • Fixture Voltage 12
  • Fixture Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list