Skip Content
LED SURFACE MACHINE LIGHT 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED SURFACE MACHINE LIGHT 24VDC

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112560000
  • Mfr. Model # 112560000
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 3.0 lbs

Product Details

Machine Light, Electronic, LED Lamp Type, 13 Watts, 10 - 40 VDC Voltage, Optional Transformer, Black Colour, Waterproof Yes, 10 ft. Cord Length, 60 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Surface Mount, Includes Cord, Standards cETLus

Technical Specs

  • Includes Cord
  • Item Machine Light
  • Lamp Type LED
  • Type Electronic
  • Cord Length 10 ft.
  • Lumens 510
  • Voltage 10 - 40 VDC
  • Mounting Type Surface Mount
  • Watts 13
  • Standards cETLus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list