Skip Content
LED SURFACE MACHINE LIGHT 24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED SURFACE MACHINE LIGHT 24VAC

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112560002
  • Mfr. Model # 112560002
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 3.0 lbs

Product Details

Machine Light, Electronic, LED Lamp Type, 13 Watts, 10 - 30 VAC Voltage, Optional Transformer, Black Colour, Waterproof Yes, 10 ft. Cord Length, 60 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Surface Mount, Standards cETLus

Technical Specs

  • Cord Length 10 ft.
  • Item Machine Light
  • Type Electronic
  • Lamp Type LED
  • Lumens 510
  • Mounting Type Surface Mount
  • Watts 13
  • Voltage 10 - 30 VAC
  • Standards cETLus

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List