LED STROBE RUBBER HOUSING MOUNTED A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED STROBE RUBBER HOUSING MOUNTED A

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77193
  • Mfr. Model # 77193
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3102
  • Shipping Weight 1.36 lbs

Technical Specs

  • Colour Amber
  • Base Material Rubber
  • Height 5-7/8"
  • Includes Mounting Hardware
  • Width 2-3/4"
  • Item Strobe Light
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Housing Material Rubber
  • Lamp Type LED
  • Standards SAE J845 Class II
  • Lens Material Polycarbonate
  • Watts 3
  • Mounting Permanent
  • Voltage 12 VDC
  • Light Output Not Rated
  • Lens Design Round
  • Diameter 5"
  • Current Drawn 0.25 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list