LED SLIMWHITE 24 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED SLIMWHITE 24 VOLT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61E91
  • Mfr. Model # 61E91
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Dome Lamp
  • Colour White
  • Depth 3/4"
  • Length 18"
  • Width 1-1/4"
  • Material Polycarbonate/Aluminum
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Termination Type Hardwired
  • Volt Bulb 24
  • Base Mounting Centers 17-1/4"
  • Current Rating 0.3A
  • Lamp Life 50,000 hr.
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list